
A101SCWZQ04
Mfr # 3-1825136-1
Zoro # G601009539
product price: $7.15
/eaSold in multiples of 10 for $71.50
Key Features
Switch Type
Toggle
Voltage Rating
125 VAC, 28 VDC
Contact Resistance (mΩ)
10
Bushing Style
Threaded
UL/CSA Current Rating (125V) (A)
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1825136-1
Zoro #
G601009539
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Bushing Length (in)
0.37
Toggle Length
10.4 mm [ .41 in ]
Bushing Thread Size
14614
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.