Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A107P3ZQ04

  • Mfr # 4-1825137-8

  • Zoro # G301009921


product price: $6.19
/ea
Sold in multiples of 30 for $185.70

Key Features

Switch Type
Toggle
Contact Current Rating (A)
5
UL Flammability Rating
UL 94V-1
Configuration (Pole-Throw)
Single Pole - Double Throw
Bushing Length (in)
0.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1825137-8
Zoro #
G301009921
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length (in)
0.35
Toggle Length
12.32 mm [ .485 in ]
Bushing Thread Size
1/4-40 UNS-2A

Details

Switch Type
Toggle
Contact Current Rating (A)
5
UL Flammability Rating
UL 94V-1
Configuration (Pole-Throw)
Single Pole - Double Throw
Process Sealed
No
Contact Resistance (mΩ)
10
Seal Type
Terminal Seal (Epoxy)
Actuator Finish
Nickel
Toggle Actuation
Vertical
Dielectric Strength (VAC)
1000
Mounting Type
Solder
Voltage Rating
125 VAC, 28 VDC
Product Type
Switch
Bushing Style
Threaded
Insulation Resistance (MΩ)
1000
Toggle Style
Large Flat with Bushing
Operating Function
On Off (On)
Sealed
Yes
Contact Base Material
Copper
Termination Type
Wire Lugs
Contact Plating
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.