Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A107SYCQ04

  • Mfr # 5-1825137-1

  • Zoro # G301010118


product price: $6.85
/ea
Sold in multiples of 11 for $75.35

Key Features

Switch Type
Toggle
Contact Current Rating (A)
5
Product Type
Switch
Mounting Type
Through Hole
UL Flammability Rating
UL 94V-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1825137-1
Zoro #
G301010118
UPC #
-
Country of Origin
China

Dimensions

Bushing Length (in)
0.35
Toggle Length
10.4 mm [ .41 in ]
Bushing Thread Size
14614

Details

Switch Type
Toggle
Contact Current Rating (A)
5
Product Type
Switch
Mounting Type
Through Hole
UL Flammability Rating
UL 94V-1
Seal Type
Terminal Seal (Epoxy)
Contact Base Material
Copper
Dielectric Strength (VAC)
1000
Configuration (Pole-Throw)
Single Pole - Double Throw
Contact Resistance (mΩ)
10
Voltage Rating
125 VAC, 28 VDC
Toggle Actuation
Vertical
Contact Plating
Silver
Termination Type
Printed Circuit
Bushing Style
Threaded
Insulation Resistance (MΩ)
1000
Process Sealed
No
Sealed
Yes
Toggle Style
Baton Long
Operating Function
On Off (On)
Actuator Finish
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.