
A201MD9AB04
Mfr # 1825138-6
Zoro # G601009577
product price: $3.49
/ea
Sold in multiples of 45 for $157.05
Key Features
Switch Type
Toggle
Toggle Style
Baton Short
Contact Base Material
Copper
Product Type
Switch
Termination Type
Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1825138-6
Zoro #
G601009577
UPC #
-
Country of Origin
China
Dimensions
Bushing Length (in)
0.28
Toggle Length
6.86 mm [ .27 in ]
Details
Switch Type
Toggle
Toggle Style
Baton Short
Contact Base Material
Copper
Product Type
Switch
Termination Type
Right Angle
Contact Resistance (mΩ)
10
Operating Function
On On
UL Flammability Rating
UL 94V-1
Bushing Style
Unthreaded
Dielectric Strength (VAC)
1000
Voltage Rating
20 V
Configuration (Pole-Throw)
Double Pole - Double Throw
Process Sealed
No
Insulation Resistance (MΩ)
1000
Seal Type
Terminal Seal (Epoxy)
Actuator Finish
Nickel
Contact Plating
Gold
Toggle Actuation
Horizontal
Mounting Type
Through Hole
Sealed
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.