
A201SYCQ04
Mfr # 2-1825138-5
Zoro # G601009584
product price: $3.85
/ea
Sold in multiples of 19 for $73.15
Key Features
Switch Type
Toggle
Toggle Actuation
Vertical
Contact Base Material
Copper
Contact Resistance (mΩ)
10
Product Type
Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-1825138-5
Zoro #
G601009584
UPC #
-
Country of Origin
China
Dimensions
Bushing Thread Size
14614
Toggle Length
10.4 mm [ .41 in ]
Details
Switch Type
Toggle
Toggle Actuation
Vertical
Contact Base Material
Copper
Contact Resistance (mΩ)
10
Product Type
Switch
Seal Type
Terminal Seal (Epoxy)
Contact Current Rating (A)
5
Sealed
Yes
Insulation Resistance (MΩ)
1000
Contact Plating
Silver
Actuator Finish
Nickel
Dielectric Strength (VAC)
1000
Mounting Type
Through Hole
Voltage Rating
125 V
Termination Type
Printed Circuit
Process Sealed
No
Toggle Style
Baton Long
Configuration (Pole-Throw)
Double Pole - Double Throw
Operating Function
On On
Bushing Style
Threaded
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.