Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A203MD9AB04

  • Mfr # 1825139-2

  • Zoro # G501009646


product price: $4.69
/ea
Sold in multiples of 16 for $75.04

Key Features

Switch Type
Toggle
Sealed
Yes
Product Type
Switch
Toggle Length
6.86 mm [ .27 in ]
Operating Function
On Off On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825139-2
Zoro #
G501009646
UPC #
-
Country of Origin
China

Dimensions

Toggle Length
6.86 mm [ .27 in ]
Bushing Length (in)
0.28

Details

Switch Type
Toggle
Sealed
Yes
Product Type
Switch
Operating Function
On Off On
UL Flammability Rating
UL 94V-1
Dielectric Strength (VAC)
1000
Contact Resistance (mΩ)
10
Insulation Resistance (MΩ)
1000
Seal Type
Terminal Seal (Epoxy)
Termination Type
Right Angle
Process Sealed
No
Contact Base Material
Copper
Contact Plating
Gold
Toggle Actuation
Horizontal
Actuator Finish
Nickel
Voltage Rating
20 V
Toggle Style
Baton Short
Configuration (Pole-Throw)
Double Pole - Double Throw
Bushing Style
Unthreaded
Mounting Type
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.