Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A203SYZQ04

  • Mfr # 1-1825139-0

  • Zoro # G801009155


product price: $5.99
/ea
Sold in multiples of 12 for $71.88

Key Features

Switch Type
Toggle
Termination Type
Wire Lugs
Toggle Actuation
Vertical
Dielectric Strength (VAC)
1000
Bushing Length (in)
0.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825139-0
Zoro #
G801009155
UPC #
-
Country of Origin
China

Dimensions

Bushing Length (in)
0.35
Bushing Thread Size
14614
Toggle Length
10.4 mm [ .41 in ]

Details

Switch Type
Toggle
Termination Type
Wire Lugs
Toggle Actuation
Vertical
Dielectric Strength (VAC)
1000
Configuration (Pole-Throw)
Double Pole - Double Throw
Bushing Style
Threaded
Actuator Finish
Nickel
UL Flammability Rating
UL 94V-0
Contact Resistance (mΩ)
10
Toggle Style
Baton Long
Operating Function
On Off On
Sealed
Yes
Product Type
Switch
Insulation Resistance (MΩ)
1000
Voltage Rating
125 VAC, 28 VDC
Contact Base Material
Copper
Seal Type
Terminal Seal (Epoxy)
Mounting Type
Solder
Contact Plating
Silver
Contact Current Rating (A)
5
Process Sealed
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.