Zoro Homepage

A703FSS (FAA/PMA)=RELAY

  • Mfr # 1-1616058-4

  • Zoro # G800973297


product price: $15,471.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Chassis
Coil Voltage
30 VDC
Current Rating
400 A
Contact Form
SPST-NO
Contact Current Rating
400 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1616058-4
Zoro #
G800973297
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Relay
Mounting Style
Chassis
Coil Voltage
30 VDC
Current Rating
400 A
Contact Form
SPST-NO
Contact Current Rating
400 A
Contactor Type
Sealed
Terminal Configuration
8-32 UNC-2A Stud
Arc Cover
Without
Coil Termination
8-32 UNC-2A Stud
Torque
112 in-lbs (Mains) 15 in-lbs (Coil, Aux) in-lbs
Mounting Plate
With
Auxiliary Switch Contact Arrangement
SPDT, SPST NC
Contact Arrangement
SPST NO
Actuating System
DC
Pole Configuration
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.