Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACC730U10=75A 3P 24V ARROW HAR

  • Mfr # 1-1611024-0

  • Zoro # G600983465


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Full Load Current - Inductive
75 A
Series
1-1611
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1611024-0
Zoro #
G600983465
UPC #
-
Country of Origin
Mexico

Details

Number of Poles
3
Full Load Current - Inductive
75 A
Coil Voltage
24V
Series
1-1611
Item
Relay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.