Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER 12-10/22-18

  • Mfr # 327636

  • Zoro # G901048740


product price: $4.89
/ea
Sold in multiples of 20 for $97.80

Key Features

Wire Range
509 to 1900 CMA
Insulation Type
Non-Insulated
Overall Length
0.582 in
Features
Closed Barrel Type
Inside Dia.
0.059 to 0.117 in; Recoverd: 00.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327636
Zoro #
G901048740
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.582 in
Inside Dia.
0.059 to 0.117 in; Recoverd: 00.16 in

Details

Item
Step Down Adapter Insert Splice
Wire Range
509 to 1900 CMA
Insulation Type
Non-Insulated
Features
Closed Barrel Type
Color
Red
Material
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.