Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ADAPTER 16-14/22-18 327635

ADAPTER 16-14/22-18 (Discontinued)

  • Mfr # 327635
  • Zoro # G801048666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327635
Zoro #
G801048666
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.402 in
Inside Dia.
0.059 to 0.085 in; Recoverd: 00.12 in

Details

Item
Step Down Adapter Insert Splice
Wire Range
0.3 to 0.9 mm2
Insulation Type
Non-Insulated
Color
Red
Material
Copper
Features
Closed Barrel Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.