
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
966067-8
Zoro #
G501037823
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
0.472 in
Inside Dia.
0.117 in
Details
Item
Ferrule
Wire Range
17 AWG
Insulation Type
Non-Insulated
Features
Closed Barrel Type
Color
Red
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.