
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-966067-6
Zoro #
G701037722
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
0.551 in
Inside Dia.
0.164 in
Details
Item
Ferrule
Wire Range
14 AWG
Insulation Type
Non-Insulated
Features
Closed Barrel Type
Color
Blue
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.