Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADF07S04=DIP SWT FLUSH SMT-GW

  • Mfr # 3-1825059-1

  • Zoro # G600965874


product price: $1.29
/ea
Sold in multiples of 200 for $258.00

Key Features

Length
.778 in
Height
.138 in
Mounting Type
Surface Mount
Contact Mating Area Plating Thickness
1.2µin
Termination Style
Outside L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1825059-1
Zoro #
G600965874
UPC #
-
Country of Origin
China

Dimensions

Length
.778 in
Height
.138 in
Contact Mating Area Plating Thickness
1.2µin

Details

Mounting Type
Surface Mount
Termination Style
Outside L
Product Type
Switch
Auto-Insertable
Yes
Sealed
No
Number of Switches
7
Operating Temperature Range
-30 to 85°C
Number of Positions
7
Actuator Style
Flush, Slide
UL Flammability Rating
UL 94V-0
Actuator Color
White
Contact Mating Area Plating Material
Gold Flash
Contact Base Material
Copper Alloy
Housing Color
Black
Contact Current Rating
1A
Solder Tail Contact Plating
Nickel
Switch Type
DIP
Voltage Rating
5 VDC
Centerline
.1 in
Configuration (Pole-Throw)
Single Pole - Single Throw
Housing Material
Polyphenylene Sulfide (PPS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.