ADP02STR04=PIANO DIP SWITCH

  • Mfr # 1571999-4

  • Zoro # G600945715


product price:  $1.75
/ea
Sold in multiples of 500 for $875.00

Key Features

Housing Material
Polyphenylene Sulfide (PPS)
Height
.236 in
Length
.278 in
Voltage Rating
5 VDC
Switch Type
DIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1571999-4
Zoro #
G600945715
UPC #
-
Country of Origin
United States

Dimensions

Height
.236 in
Length
.278 in
Termination Post Length
.157 in
Contact Mating Area Plating Thickness
1.2µin

Details

Housing Material
Polyphenylene Sulfide (PPS)
Voltage Rating
5 VDC
Switch Type
DIP
Actuator Style
Piano (Side Actuated)
Actuator Color
White
Centerline
.1 in
On Position
Lever Down
Configuration (Pole-Throw)
Single Pole - Single Throw
UL Flammability Rating
UL 94V-0
Termination Style
Outside L
Auto-Insertable
Yes
Solder Tail Contact Plating
Gold over Nickel
Contact Base Material
Copper Alloy
Operating Temperature Range
-30 to 85°C
Contact Current Rating
1A
Mounting Type
Surface Mount
Number of Switches
2
Mounting Angle
Vertical
Contact Mating Area Plating Material
Gold
Number of Positions
2
Sealed
No
Housing Color
Black
Product Type
Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.