Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AE101MD1AB04

  • Mfr # 1825142-1

  • Zoro # G301048722


product price: $4.69
/ea
Sold in multiples of 35 for $164.15

Key Features

Switch Type
Toggle
Toggle Style
Baton Short
UL Flammability Rating
UL 94V-0
Contact Resistance (mΩ)
10
Termination Type
Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825142-1
Zoro #
G301048722
UPC #
-
Country of Origin
China

Dimensions

Toggle Length
7.62 mm [ .3 in ]

Details

Switch Type
Toggle
Toggle Style
Baton Short
UL Flammability Rating
UL 94V-0
Contact Resistance (mΩ)
10
Termination Type
Right Angle
Dielectric Strength (VAC)
1000
Actuator Finish
Nickel
Process Sealed
Yes
Product Type
Switch
Seal Type
Terminal Seal (Epoxy)
Sealed
Yes
Insulation Resistance (MΩ)
1000
Configuration (Pole-Throw)
Single Pole - Double Throw
Toggle Actuation
Horizontal
Bushing Style
Unthreaded
Contact Base Material
Copper
UL Rating
Contact Only
Voltage Rating
20 V
Contact Plating
Gold
Operating Function
On On
Mounting Type
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.