Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AE101SD1AV2B04

  • Mfr # 1-1825142-8

  • Zoro # G201037307


product price: $5.15
/ea
Sold in multiples of 14 for $72.10

Key Features

Switch Type
Toggle
Contact Resistance (mΩ)
10
Dielectric Strength (VAC)
1000
Product Type
Switch
Sealed
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825142-8
Zoro #
G201037307
UPC #
-
Country of Origin
China

Dimensions

Toggle Length
12.7 mm [ .5 in ]

Details

Switch Type
Toggle
Contact Resistance (mΩ)
10
Dielectric Strength (VAC)
1000
Product Type
Switch
Sealed
Yes
Termination Type
Vertical Right Angle
Contact Base Material
Copper
Toggle Actuation
Vertical
Configuration (Pole-Throw)
Single Pole - Double Throw
Contact Plating
Gold
Mounting Type
Through Hole
Bushing Style
Unthreaded
Operating Function
On On
Seal Type
Terminal Seal (Epoxy)
UL Flammability Rating
UL 94V-0
Actuator Finish
Nickel
UL Rating
Contact Only
Insulation Resistance (MΩ)
1000
Process Sealed
Yes
Toggle Style
Baton Long
Voltage Rating
20 V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.