Zoro Homepage

A/L UNIV HDR 14P VERT LG LAT

  • Mfr # 5499922-2

  • Zoro # G400939808


product price: $3.79
/ea
Sold in multiples of 21 for $79.59

Key Features

Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
1 A
Height
0.549 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5499922-2
Zoro #
G400939808
UPC #
-
Country of Origin
China

Dimensions

Height
0.549 in
Length
1.46 in
Contact Plating Thickness
15 µin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.