AMP CT MT AMP-IN HDR-V BLU 15P

  • Mfr # 3-173985-5

  • Zoro # G400938405


product price:  $1.15
/ea
Sold in multiples of 270 for $310.50

Key Features

Color
Light Blue
Max. Voltage
125V AC
Maximum Voltage
125 V AC
Current
2 A
Height
5.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-173985-5
Zoro #
G400938405
UPC #
-
Country of Origin
China

Dimensions

Height
5.1 mm
Max. Insulation Dia.
0.041 in
Length
32 mm

Details

Item
PCB Mount Header
Color
Light Blue
Max. Voltage
125V AC
Maximum Voltage
125 V AC
Current
2 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Glass-Filled PBT
Hole Center to Center
2 mm
Connection Material
Phosphor Bronze
Contact Type
Pin
Number of Contacts
15
Number of Rows
1
Contact Finish
Pre-Tin Plated
Current Rating
2 A
Flammability Rating
UL 94 V-0
Terminal Finish
Pre-Tin Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.