Zoro Homepage

AMP FH CONN REC V 40P (H=11)

  • Mfr # 5176371-1

  • Zoro # G101043668


product price: $11.95
/ea
Sold in multiples of 15 for $179.25

Key Features

Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
Free Height
Height
8.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5176371-1
Zoro #
G101043668
UPC #
-
Country of Origin
United States

Dimensions

Height
8.5 mm
Contact Plating Thickness
0.3 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
Free Height
For Use With
Interconnections Requiring Variable Stacking Heights
Material
Nylon
Features
With Boss
Number of Rows
1
Terminal Finish
Tin Plated
Terminal Type
Through Hole
Hole Center to Center
1.27 mm
Contact Finish
Gold Plated
Current Rating
1 A
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Number of Contacts
40
Contact Type
Socket
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.