Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMP LATCH D/P ASSY

  • Mfr # 1-216791-6

  • Zoro # G101040292


product price: $2.19
/ea
Sold in multiples of 90 for $197.10

Key Features

Max. Temp.
105°C
Application
Signal
Features
Shrouded
Color
Gray
Contact Finish
Tin Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-216791-6
Zoro #
G101040292
UPC #
-
Country of Origin
Italy

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Features
Shrouded
Color
Gray
Contact Finish
Tin Plated
Current Rating
1 A
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Connector Type
Plug
Connector Terminates To
Printed Circuit Board
Number of Contacts
16
Number of Rows
2
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.