
AMP-LATCH PRE-ASSY DIL WITHO
Mfr # 1-216093-0
Zoro # G501040311
product price: $2.79
/eaSold in multiples of 24 for $66.96
Key Features
Max. Temp.
105°C
Application
Signal
Color
Gray
Number of Contacts
10
Connector Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-216093-0
Zoro #
G501040311
UPC #
-
Country of Origin
United States
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Gray
Number of Contacts
10
Connector Type
Plug
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Current Rating
1 A
Contact Finish
Tin Plated
Number of Rows
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.