Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMP-LATCH UNV HDR 40 POSN VERT

  • Mfr # 1658694-3

  • Zoro # G800938678


product price: $7.15
/ea
Sold in multiples of 11 for $78.65

Key Features

Type
Header
Color
Black
Insulation Material
Nylon
Application
Signal
Current
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1658694-3
Zoro #
G800938678
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Length
70.1 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Nylon
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Terminal Type
Through Hole - Press-Fit
For Use With
AMP-Latch Receptacle
Connector Type
Header
Material
Nylon
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Current Rating
1 A
Contact Finish
Gold Flash over Palladium Nickel
Number of Contacts
40
Contact Type
Pin
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.