
AMP MCP 2.8 HSG 6POS 2.LOCKING
Mfr # 5-968970-1
Zoro # G300956868
product price: $1.15
/ea
Sold in multiples of 150 for $172.50
Key Features
Number of Rows
2
Material
Glass-Filled Polyamide
Width
0.63 in
Height
0.945 in
Features
Terminal Position Assurance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-968970-1
Zoro #
G300956868
UPC #
-
Country of Origin
Germany
Dimensions
Width
0.63 in
Height
0.945 in
Length
16 mm
Details
Number of Rows
2
Material
Glass-Filled Polyamide
Features
Terminal Position Assurance
Hole Center to Center
5 mm
Max. Temp.
120°C
Number of Contacts
6
Max. Voltage
28V DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.