Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMP MONO-SHAPE TAB CONN 4P. G

  • Mfr # 1-282004-2

  • Zoro # G500941640


product price: $0.58
/ea
Sold in multiples of 143 for $82.94

Key Features

Insulation Color
Black
Connection Type
Insulation Displacement Crimp (IDC)
Connection Material
Brass
Max. Temp.
221 Degrees F
Wire Range
0.5 mm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-282004-2
Zoro #
G500941640
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
0.78 in

Details

Insulation Color
Black
Connection Type
Insulation Displacement Crimp (IDC)
Connection Material
Brass
Max. Temp.
221 Degrees F
Wire Range
0.5 mm²
Max. Voltage
380V AC
Terminal Type
Standard Receptacle, Tab
Application
Power, Wire and Cable
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.