Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, 22 AWG, 300 V AC, Crimp Termination Only

  • Mfr # 177914-2

  • Zoro # G301017094


product price: $0.11
/ea
Sold in multiples of 5000 for $550.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Contact Material
Copper
Maximum Voltage
300 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177914-2
Zoro #
G301017094
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Max. Insulation Dia.
2 mm
Contact Plating Thickness
0.8 µm

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Voltage
300 V AC
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
105 Degrees C
Application
Power
Wire Type
Discrete; Stranded
For Use With
Plug Housing
Features
With Wire Insulation Support
Contact Finish
Pre-Tin Plated
Current Rating
14 A
Contact Type
Socket
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.