Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMPLIMITE PIN CONT SZ 20 AU PLTD

  • Mfr # 1-212565-0

  • Zoro # G801048680


product price: $22.15
/ea
Sold in multiples of 35 for $775.25

Key Features

For Use With
HD-20 Plug Connector
Contact Base Material
Copper Alloy
Connector & Contact Terminates To
Printed Circuit Board
Contact Size
20
Product Type
Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-212565-0
Zoro #
G801048680
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20
Termination Post Length
8.38 in
Post Diameter
.51 in

Details

For Use With
HD-20 Plug Connector
Contact Base Material
Copper Alloy
Connector & Contact Terminates To
Printed Circuit Board
Product Type
Contact
Contact Mating Area Plating Material
Gold over Copper
Contact Type
Pin
Contact Style
Posted

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.