
AMPLIMITE.050 CAP ASS Y (V) 60P PB-FREE
Mfr # 6-5174216-4
Zoro # G701068818
product price: $9.69
/eaSold in multiples of 20 for $193.80
Key Features
Max. Temp.
105°C
Application
Signal
Material
PBT
Color
Black
Features
With Flux Drain Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-5174216-4
Zoro #
G701068818
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Material
PBT
Color
Black
Features
With Flux Drain Holes
Flammability Rating
UL 94 V-0
Number of Rows
2
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.27 mm
Terminal Type
Through Hole - Solder
Number of Contacts
60
Contact Finish
Gold Plated
Connector Type
Plug
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.