Zoro Homepage

AMPLIMITE.050 PLUG ASS Y (H) 30P PB-FREE

  • Mfr # 5174217-1

  • Zoro # G400946677


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Style - Connector
Standard
Cable Clamping Method
Through Hole - Solder
Color
Black
Type
Plug
Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5174217-1
Zoro #
G400946677
UPC #
-
Country of Origin
United States

Details

Style - Connector
Standard
Cable Clamping Method
Through Hole - Solder
Item
Connector Assembly
Color
Black
Type
Plug
Material
PBT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.