Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMPMODU II PIN HEADER

  • Mfr # 5-826631-0

  • Zoro # G201042349


product price: $3.99
/ea
Sold in multiples of 18 for $71.82

Key Features

Standards
CSA LR7189; CUL E28476
Color
Green
Material
Thermoplastic
Contact Type
Pin
Contact Plating Thickness
30 µin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-826631-0
Zoro #
G201042349
UPC #
-
Country of Origin
Hungary

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Standards
CSA LR7189; CUL E28476
Color
Green
Material
Thermoplastic
Contact Type
Pin
Terminal Finish
Tin Plated; Tin over Nickel
Hole Center to Center
2.54 mm
Number of Contacts
50
Flammability Rating
UL 94 V-0
Type
Breakaway
Number of Rows
1
Contact Finish
Gold Plated
Connection Material
Brass
Terminal Type
Through Hole
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.