Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMPMODU II PIN HEADER

  • Mfr # 5-826657-0

  • Zoro # G601042284


product price: $6.59
/ea
Sold in multiples of 18 for $118.62

Key Features

Max. Temp.
105°C
Color
Green
Material
Thermoplastic
Current Rating
5 A
Terminal Finish
Tin Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-826657-0
Zoro #
G601042284
UPC #
-
Country of Origin
Unknown

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Color
Green
Material
Thermoplastic
Current Rating
5 A
Terminal Finish
Tin Plated
Connector Type
Header
Number of Rows
2
Number of Contacts
100
Terminal Type
Through Hole - Solder
Contact Finish
Gold Plated; Tin Plated
Contact Type
Pin
Connection Material
Copper Zinc
Type
Breakaway
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.