Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMPMODU II PIN HEADER

  • Mfr # 826631-8

  • Zoro # G601045100


product price: $0.80
/ea
Sold in multiples of 97 for $77.60

Key Features

Standards
CSA LR7189; CUL E28476
Material
Thermoplastic
Color
Green
Terminal Type
Through Hole
Flammability Rating
UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826631-8
Zoro #
G601045100
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Standards
CSA LR7189; CUL E28476
Material
Thermoplastic
Color
Green
Terminal Type
Through Hole
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Type
Breakaway
Contact Finish
Gold Plated
Contact Type
Pin
Number of Contacts
8
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated; Tin over Nickel
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.