Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMPOWER DISC 250MCM

  • Mfr # 53446-1

  • Zoro # G901048962


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Wire Range
250 kcmil
Insulation Type
Non-Insulated
Overall Length
5.312 in
Seam
Closed
Features
Wire Insulation Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53446-1
Zoro #
G901048962
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.312 in

Details

Wire Range
250 kcmil
Insulation Type
Non-Insulated
Seam
Closed
Features
Wire Insulation Support
Wire Type
Stranded, Copper
Terminal Type
Dual Pin Disconnect
Connection Material
Brass
Application
Wire & Cable
Contact Plating Material
Silver
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.