Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASE42GL04=4PDT AUTOSLIDE

  • Mfr # 1-1825010-7

  • Zoro # G800965810


product price: $18.75
/ea
Sold in multiples of 7 for $131.25

Key Features

Width
.2902 in
Length
.7 in
Product Type
Switch
Mounting Angle
Vertical
Mounting Type
Surface Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825010-7
Zoro #
G800965810
UPC #
-
Country of Origin
Mexico

Dimensions

Width
.2902 in
Length
.7 in
Actuator Length
.1098 in

Details

Product Type
Switch
Mounting Angle
Vertical
Mounting Type
Surface Mount
Grade
Telecom
Stamped Marking
With
Terminal Configuration
Standard
Actuator Style
Extended, Top
Switch Type
Slide
Threaded Case
Without
Switch Style
Auto-Insertable
Actuator Travel
.11 in
Number of Positions
2
Termination Type
SMT, Gull Wing
Switch Contact Plating Material
Gold
PCB Mount Retention
Without
Configuration (Pole-Throw)
Four Pole - Double Throw
Contact Base Material
Copper Alloy
Actuator Material
Nylon
UL Flammability Rating
UL 94V-0
Number of Actuators
Single
Actuator Color
Natural

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.