Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASE62G04=6PDT AUTOSLIDE

  • Mfr # 3-1825010-8

  • Zoro # G500966049


product price: $23.95
/ea
Sold in multiples of 6 for $143.70

Key Features

Width
.2902 in
Length
1 in
Number of Actuators
Single
Switch Style
Auto-Insertable
Contact Base Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1825010-8
Zoro #
G500966049
UPC #
-
Country of Origin
Mexico

Dimensions

Width
.2902 in
Length
1 in
Actuator Length
.1098 in
PCB Tail Length
.16 in

Details

Number of Actuators
Single
Switch Style
Auto-Insertable
Contact Base Material
Copper Alloy
Actuator Travel
.11 in
Terminal Configuration
Standard
Number of Positions
6
Mounting Angle
Vertical
Termination Type
PC
Mounting Type
Through Hole
Actuator Style
Extended, Top
Stamped Marking
With
Actuator Color
Natural
UL Flammability Rating
UL 94V-0
Grade
Telecom
Switch Type
Slide
Actuator Material
Nylon
Product Type
Switch
Configuration (Pole-Throw)
Double Pole - Double Throw
Switch Contact Plating Material
Gold
Threaded Case
Without
PCB Mount Retention
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.