
ASSEMBLY RECEPTACLE EUROCARD T
Mfr # 5536446-5
Zoro # G500945914
product price: $6.79
/eaSold in multiples of 12 for $81.48
Key Features
Color
Gray
Insulation Material
Glass-Filled Polymer
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5536446-5
Zoro #
G500945914
UPC #
-
Country of Origin
China
Dimensions
Width
0.317 in
Height
11.5 mm
Length
2.1 in
Contact Plating Thickness
0.76 µm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.