
Assembly Right Angle Advance
Mfr # 1766500-1
Zoro # G601049139
product price: $30.75
/eaSold in multiples of 3 for $92.25
Key Features
Number of Contacts
30
Insulation Material
Thermoplastic
Color
Black
Current
30 A
Maximum Operating Temperature
125 Degrees C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1766500-1
Zoro #
G601049139
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector Assembly
Number of Contacts
30
Insulation Material
Thermoplastic
Color
Black
Current
30 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Application
Power, Signal
Max. Temp.
125°C
Material
Thermoplastic
Current Rating
1 A; 30 A; 20 A
Connection Material
Copper Alloy
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
4.5 mm; 2.7 mm
Contact Type
Pin
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin over Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.