Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembly Right Angle TH Header 4-Posit

  • Mfr # 2106111-6

  • Zoro # G101048984


product price: $2.85
/ea
Sold in multiples of 32 for $91.20

Key Features

Type
Receptacle
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
400V AC/DC
Maximum Voltage
400 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2106111-6
Zoro #
G101048984
UPC #
-
Country of Origin
China

Dimensions

Width
0.711 in
Height
7.64 mm
Length
31.54 mm
Contact Plating Thickness
2.54 µm

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
400V AC/DC
Maximum Voltage
400 V AC/DC
Current
5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Features
Circuit Identification Feature; Sealable; Stamped and Formed
Material
Liquid Crystal Polymer
Connector Type
Receptacle
IP Rating
IP7
Number of Contacts
4
Current Rating
5 A
Hole Center to Center
3.5 mm
Number of Rows
1
Terminal Type
Through Hole
Contact Finish
Matte Tin Plated
Contact Type
Tab
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.