
ASSY 2 PR SNG ENTRY PIVOT II
Mfr # 1339376-1
Zoro # G801040875
product price: $3.19
/ea
Sold in multiples of 5000 for $15,950.00
Key Features
Min. Single Wire Size
26 AWG
Max. Voltage
250V AC
Max. Temp.
80°C
Material
Glass-Filled Polyester
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1339376-1
Zoro #
G801040875
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
26 AWG
Max. Insulation Dia.
0.06 in
Contact Plating Thickness
3.81 µm
Max. Single Wire Size
22 AWG
Details
Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
80°C
Material
Glass-Filled Polyester
Color
Natural
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Current Rating
4.5 A
Terminal Finish
Tin Plated
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board; Wire & Cable
Contact Finish
Tin Plated
Wire Type
Discrete
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.