ASSY 4 PR DBL ENTRY PIVOT II

  • Mfr # 1339312-1

  • Zoro # G201037871


product price:  $4.39
/ea
Sold in multiples of 20 for $87.80

Key Features

Color
Natural
Min. Single Wire Size
26 AWG
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1339312-1
Zoro #
G201037871
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Height
0.599 in
Max. Insulation Dia.
0.06 in
Max. Single Wire Size
22 AWG
Length
0.595 in
Contact Plating Thickness
3.81 µm
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
26 AWG

Details

Item
PCB Mount Receptacle
Color
Natural
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
4.5 A
Maximum Operating Temperature
80 Degrees C
Wire Type
Discrete
Max. Temp.
80°C
Material
Glass-Filled Polyester
Contact Finish
Tin Plated
Connection Material
Beryllium Copper
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Current Rating
4.5 A
Connector Terminates To
Wire & Cable
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.