ASSY DIN R/A RAST5 HDR 02-A G

  • Mfr # 5-1969352-2

  • Zoro # G200939527


product price:  $0.91
/ea
Sold in multiples of 91 for $82.81

Key Features

Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Height
14.9 mm
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1969352-2
Zoro #
G200939527
UPC #
-
Country of Origin
China

Dimensions

Height
14.9 mm
Length
12.3 mm
Contact Plating Thickness
1.3 µm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
For Use With
Receptacle Assembly
Material
Nylon
Hole Center to Center
5 mm
Features
Shrouded
Max. Temp.
105°C
Connection Material
Brass
Number of Contacts
2
Contact Finish
Tin Plated
Number of Rows
1
Contact Type
Tab
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.