
ASSY DIN VERT RAST5 HEADER02-E
Mfr # 3-521383-2
Zoro # G701069396
product price: $0.56
/ea
Sold in multiples of 139 for $77.84
Key Features
Max. Temp.
105°C
Application
Signal
Features
Shrouded
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-521383-2
Zoro #
G701069396
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
3.8 µm
Details
Item
PCB Mount Header
Max. Temp.
105°C
Application
Signal
Features
Shrouded
Color
Black
Material
Nylon
For Use With
Receptacle Connector
Contact Finish
Tin Plated
Contact Type
Tab
Number of Rows
1
Terminal Type
Solder
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connection Material
Brass
Number of Contacts
2
Hole Center to Center
5 mm
Current Rating
16 A
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.