
ASSY PIN RIGHT ANGLE HDI LEAD-
Mfr # 5533286-6
Zoro # G301044571
product price: $60.99
/ea
Sold in multiples of 4 for $243.96
Key Features
Max. Temp.
125°C
Application
Signal; High Temperature
Height
14.73 mm
For Use With
Receptacle Assembly
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5533286-6
Zoro #
G301044571
UPC #
-
Country of Origin
United States
Dimensions
Height
14.73 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Header
Max. Temp.
125°C
Application
Signal; High Temperature
For Use With
Receptacle Assembly
Material
Thermoplastic
Contact Finish
Gold Plated
Current Rating
3 A; 2.25 A
Contact Type
Pin
Number of Rows
4
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Terminal Type
Through Hole
Number of Contacts
180
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.