Shop TE CONNECTIVITY
See all product information
ASSY PIN VERTICAL HDI LEAD-FRE
Mfr # 5532436-6
Zoro # G501043404
product price:Â $62.99
/ea
Sold in multiples of 4 for $251.96
Key Features
Max. Temp.
125°C
Application
Signal; High Temperature
Height
11.73 mm
Material
Thermoplastic
Connector Terminates To
Printed Circuit Board
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5532436-6
Zoro #
G501043404
UPC #
-
Country of Origin
United States
Dimensions
Height
11.73 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Header
Max. Temp.
125°C
Application
Signal; High Temperature
Material
Thermoplastic
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Number of Rows
4
Number of Contacts
180
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Contact Type
Pin
Current Rating
3 A
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.