Shop PICO WIRING ACCESSORIES
See all product information
Create Account
Pico Crimp & Heat Shrink Nylon Butt Connector, 16-14 AWG Blue, 25PK
Mfr # 2260GT
Zoro # G515681005
product price:Â
$
21.65
/pk of 25, $0.87/ea
Key Features
Type
Butt Splice
Color
Blue
Minimum Wire Size
16 AWG
Insulation Material
Nylon
Maximum Voltage
750 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2260GT
- Zoro #
- G515681005
- UPC #
- 35704122604
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
- Length
- 1.5 in
- Depth
- 2.75 in
Details
- Item
- Wire Connector
- Type
- Butt Splice
- Color
- Blue
- Insulation Material
- Nylon
- Maximum Voltage
- 750 V
- Minimum Operating Temperature
- -55 Degrees C
- Maximum Operating Temperature
- 125 Degrees C
- Termination Style
- Crimp
- Material
- Copper
Description
Seamless Barrel provides for a solid crimp with no barrel splitting. Wire Stop prevents over insertion of wire and flared sleeve provides for easy wire insertion. Translucent Nylon Heat Shrink Sleeve allows for visual inspection of correct wire placement and has a 30% faster shrink time. Insert stripped wire into each end of connector barrel and crimp firmly. Slowly apply heat 212 Degrees F until inner adhesive wall of sleeve softens, melts filling voids, and outer wall shrinks. Cool for a permanent waterproof and corrosion resistant connection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov