Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASSY PLUG 2P SEALED 2.8 MCP

  • Mfr # 1326455-1

  • Zoro # G500945181


product price: $2.15
/ea
Sold in multiples of 40 for $86.00

Key Features

Color
Black
Maximum Voltage
24 V DC
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
HB
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1326455-1
Zoro #
G500945181
UPC #
-
Country of Origin
United States

Dimensions

Width
0.9016 in
Length
31 mm
Height
0.8976 in

Details

Item
Wire Connector
Color
Black
Maximum Voltage
24 V DC
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
HB
IP Rating
IP67
Material
Glass-Filled Polyamide
Hole Center to Center
6.5 mm
Features
Terminal Position Assurance
Number of Rows
1
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.