Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASSY RECEPTACLE EUROCARD TYPE

  • Mfr # 5535043-4

  • Zoro # G900946900


product price: $4.59
/ea
Sold in multiples of 15 for $68.85

Key Features

Color
Gray
Application
Signal
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5535043-4
Zoro #
G900946900
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
1.27 µm

Details

Item
Connector
Color
Gray
Application
Signal
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Connector Type
Receptacle
Max. Temp.
105°C
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Number of Contacts
96
Contact Type
Socket
Current Rating
1.5 A
Number of Rows
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.