Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASSY Z-DOK+4 ADAPTER BRD 24PR

  • Mfr # 6367583-1

  • Zoro # G101044962


product price: $33.15
/ea
Sold in multiples of 10 for $331.50

Key Features

Max. Temp.
85°C
Application
Signal
Features
With Center Ground Plate
Material
Polyester
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6367583-1
Zoro #
G101044962
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
85°C
Application
Signal
Features
With Center Ground Plate
Material
Polyester
Color
Natural
Number of Contacts
88
Number of Rows
6
Connector Terminates To
Printed Circuit Board
Current Rating
7 A; 0.5 A
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy, Phosphor Bronze
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated; Gold over Nickel
Contact Type
Pin
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.