Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AssyMINIPAKHDL15a12pRAplugBdlk

  • Mfr # 3-1926730-0

  • Zoro # G700946261


product price: $15.25
/ea
Sold in multiples of 5 for $76.25

Key Features

Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power, Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1926730-0
Zoro #
G700946261
UPC #
-
Country of Origin
United States

Dimensions

Width
1.043 in
Height
8 mm
Length
53.21 mm
Contact Plating Thickness
0.76 µm

Details

Item
Header
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power, Signal
Current
17 A
Standards
CSA; UL Recognized
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Max. Temp.
125°C
Connection Material
Copper
Hole Center to Center
2.75 mm
Terminal Type
Through Hole - Press-Fit; Through Hole - Solder
Number of Rows
5
Contact Finish
Tin Plated
Number of Contacts
87
Current Rating
17 A
Contact Type
Pin
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.