Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Asy Mated Plug & Recpt 3 Pos L

  • Mfr # 2008152-1

  • Zoro # G401037343


product price: $1.19
/ea
Sold in multiples of 90 for $107.10

Key Features

Color
Natural
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
5 A
Standards
CSA; UL; UL 2459; C22.2 No. 182.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2008152-1
Zoro #
G401037343
UPC #
-
Country of Origin
China

Dimensions

Width
0.548 in
Height
21.21 mm
Length
61.47 mm
Max. Insulation Dia.
0.086 in
Contact Plating Thickness
2 µm

Details

Item
Connector
Color
Natural
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
5 A
Standards
CSA; UL; UL 2459; C22.2 No. 182.3
Maximum Operating Temperature
95 Degrees C
UL 94 Flammability Rating
V-0
Wire Range
18 AWG
Wire Type
Discrete
Terminal Type
Poke-In
Features
Circuit Identification Feature; Stamped and Formed
Material
Glass-Filled Polyamide
Connector Type
Plug, Receptacle
Max. Temp.
95°C
Contact Finish
Matte Tin Plated
Contact Type
Pin/Socket
Number of Rows
2
Number of Contacts
3
Current Rating
5 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.